- Wood Chisel
- 5/8" Width of Cut x 9" Long
description
- Hardened, tempered high-chrome carbon alloy steel blade for edge retention. The blade is precision ground and has the blade size etched into it. The patented bi-material grip is break resistant. Steel headed hammers can strike the steel strike cap on the chisel.
features
- Precision ground blade is accurately sized and etched with blade size
- Patented, ergonomically designed, bi-material grip handle is break resistant
- Steel striking cap for use with steel-headed hammer
- Accessible packaging with blade guard enables customer to evaluate product in store
| Length | 9 in |
| Chisel Type | Wood |
| Tip Type | Beveled |
| Width of Cut | 5/8 in |
| Handle Material | Bi-Material |
| Applicable Materials | Wood |
| Blade Material | High Carbon Steel |
| Weight | 0.59 LB |
| EAN or UPC | 76174169768 |

