- Wood Chisel
- 3/4" Width of Cut x 9" Long
description
- Hardened and tempered high chrome carbon alloy steel blade. Hardened and tempered high chrome carbon alloy steel blade. Blade edge honed, ready for use. Patented, ergonomically designed, break-resistant, bi-material grip handle.
features
- Blade edge honed, ready for use
- Descriptive etch mark displaying blade size
- Precision ground blade, for accurate sizes
- Patented, ergonomically designed, break-resistant, bi-material grip handle
| Length | 9 in |
| Chisel Type | Wood |
| Tip Type | Beveled |
| Width of Cut | 3/4 in |
| Blade Material | High Carbon Steel |
| Handle Material | Bi-Material |
| Applicable Materials | Wood |
| Weight | 0.54 LB |
| EAN or UPC | 76174169775 |

