- Wood Chisel
- 1" Width of Cut x 9" Long
description
- Hardened, tempered high-chrome carbon alloy steel blade for edge retention. Precision ground blade is accurately sized and etched with blade size. Patented, ergonomically designed, bi-material grip handle is break resistant. Steel striking cap for use with steel-headed hammer. Includes blade guard to protect work edges.
features
- Precision ground blade is accurately sized and etched with blade size
- Patented, ergonomically designed, bi-material grip handle is break resistant
- Steel striking cap for use with steel-headed hammer
- Includes blade guard to protect work edges
| Length | 9 in |
| Handle Material | Bi-Material |
| Width of Cut | 1 in |
| Tip Type | Beveled |
| Chisel Type | Wood |
| Blade Material | High Carbon Steel |
| Applicable Materials | Wood |
| Weight | 0.59 LB |
| EAN or UPC | 76174169782 |

