- Flat Shape
- Single Cut Style
- 8 in Length
- Handy With Handle Type
features
- Flat file tapered in width and thickness for general material removal.
- Single-cut mill pattern for light removal of material.
- Bastard teeth spacing for general-purpose tool sharpening and material smoothing.
- Ergonomic handle is slip-resistant.
| Length | 8 in |
| Shape | Flat |
| Cut Style | Single |
| Weight | 0.35 LB |
| EAN or UPC | 76174211061 |

