- Surfoam® Shaver
- 7 1/4" Length
- 1 1/2" Blade Width
description
- Owning quality finishing tools says a lot about how serious a woodworker you are. Stanley's surform® shaver is made with quality materials. The parts are precision ground and have features that give woodworkers greater control and accuracy.
features
- Compact and lightweight polypropylene molded body
- Curved blade handy and efficient for stock removal
- Side cut teeth in blade useful for shaving in corners
- Works on the pull stroke
| Blade Width | 1.5 in |
| Handle Material | ABS |
| Blade Type | Shaper |
| Length | 7 1/4 in |
| Manufacturer Name | Proto® |
| Weight | 0.1 LB |
| EAN or UPC | 76174211153 |

