- Shaver Replacement Blade
- Half Round
- Standard/Course Cut
- 10 1/16" Overall Length
description
- This surform is designed with a half round convex bade to shaping and removing material. This blade can be used with 21 - 295. Works well with to remove fiberglass.
features
- Half-round convex blade used for fast stock removal and shaping curved surfaces
- Ideal for work on fiberglass and removing filler (for cars and boats)
- Can be used as a replacement blade on 21-295 Surform® flat file - regular cut blade and 21-296 Surform plane type - regular cut blade
- Stanley product
| Blade Width | 1.5 in |
| Blade Length | 10.0625 in |
| Blade Type | Shaver |
| Manufacturer Name | Proto® |
| Weight | 0.12 LB |
| EAN or UPC | 76174212990 |

