- Shaver Replacement Blade
- Shaver
- Standard Cut
- 2 5/16" Overall Length
description
- 2-1/2 In./ 63 mm. Curved blade speeds up stock removal. Works on the pull stroke.
features
- 2-1/2 In./ 6 mm
- Curved blade speeds up stock removal
- Works on the pull stroke
- Stanley product
| Blade Type | Shaver |
| Blade Width | 1.625 in |
| Manufacturer Name | Proto® |
| Blade Length | 2.3125 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174215151 |

