- 12 Points
- 10 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Finish | Full Polish |
| No. of Pieces | 10 |
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 2.01 LB |
| EAN or UPC | 662679278663 |
| Finish | Full Polish |
| No. of Pieces | 10 |
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Weight | 2.01 LB |
| EAN or UPC | 662679278663 |