Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scraper

28-100

Scraper
Item #106013652
  • 1 1/2 in Blade Width
  • Mini-razor Blade
Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Blade Width
  • Mini-razor Blade

description

  • High impact plastic body construction. Blade reverses for safe storage. High visibility yellow makes it easy to find in a toolbox. Quick release blade change. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces.

features

  • Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces.
  • Works with these standard Stanley® razor blades (11-515, 28-510).
  • Razor blades included: 1
  • Fixed blade positions: 1
Blade Type Mini-Razor
Family Name Mini-Razor Blade Scraper with 1 Blade
Blade Width 1 1/2 in
Weight 0.04 LB
EAN or UPC 76174281002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison