- Wall Scraper
- 3" Blade
- Nylon Handle
- Stiff
description
- The Stanley 3 In. Plastic handle wall scraper features a hardened, tempered and polished steel blade. Its full tang blade is permanently fastened to its shatter-resistant nylon handle. This wall scraper is built for durability and features a limited lifetime warranty.
features
- Steel blade hardened, tempered and polished
- Full tang blade permanently fastened to shatter-resistant nylon handle
- Limited lifetime warranty
- Stiff scraper nylon handle
| Blade Type | Stiff |
| Handle Material | Nylon |
| Manufacturer Name | Proto® |
| Blade Width | 3 in |
| Weight | 0.22 LB |
| EAN or UPC | 76174281392 |

