- Putty Knife
- 1 1/2" Wide Blade
- Nylon Handle
- Stiff
description
- The Stanley 1-1/2 In. putty knife features a hardened, tempered, taper-grounded and polished high-carbon blade designed for long life. It's nylon handle resists shattering. Additionally it has a permanently fastened full tang blade.
features
- Hardened, tempered and polished steel blade outlasts other putty knives
- Nylon handle resists shattering
- Permanently fastened full tang blade
- Limited lifetime warranty
| Manufacturer Name | Proto® |
| Handle Material | Nylon |
| Blade Width | 1.5 in |
| Blade Type | Stiff |
| Weight | 0.18 LB |
| EAN or UPC | 76174281415 |

