Skip to content Skip to navigation menu
Putty Knife

28-241

Putty Knife
Item #106021677
  • Putty Knife
  • 1 1/2" Wide Blade
  • Nylon Handle
  • Flexible
Putty Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Putty Knife
  • 1 1/2" Wide Blade
  • Nylon Handle
  • Flexible

description

  • The flexible blade putty knife has a hardened, tempered and polished steel blade for strength. The nylon handle resists shattering. Full tang blade is permanently fastened. Quality Stanley product.

features

  • Hardened, tempered and polished steel blade outlasts other putty knives
  • Nylon handle resists shattering
  • Permanently fastened full tang blade
  • Stanley product
Handle Material Nylon
Blade Type Flexible
Manufacturer Name Proto®
Blade Width 1.5 in
Weight 0.16 LB
EAN or UPC 76174282412
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison