- Flexible Joint Knives
- 8 3/16" Length
- 5" Blade Width
features
- High carbon blade – hardened, tempered, taper grounded and polished
- Full tang blade permanently fastened to solvent resistant hardwood handle
| Blade Width | 5 in |
| Manufacturer Name | Proto� |
| Length | 8 3/16 in |
| Blade Length [Min] | 4.5 in |
| Handle Length | 3 11/16 in |
| Blade Type | Flexible Metal |
| Handle Material | Hardwood |
| Weight | 0.26 LB |
| EAN or UPC | 76174285383 |

