- Scraper Knives
- 7 1/2" Length
- 3" Blade Width
features
- Hardened, tempered, taper grounded and polished high carbon blade designed for long life
- Hardwood handle holds up against solvents such as paint thinners
- Permanently fastened full tang blade
| Manufacturer Name | Proto� |
| Handle Length | 3 7/8 in |
| Blade Width | 3 in |
| Handle Material | Hardwood |
| Blade Length [Min] | 3.625 in |
| Blade Type | Flexible Metal |
| Length | 7 1/2 in |
| Weight | 0.18 LB |
| EAN or UPC | 76174285390 |

