- Putty Knife
- 1 1/4" Blade
- Wood Handle
- Stiff
description
- Hardened, tempered, and polished steel blade. Permanently fastened full tang blade. Hardwood handle. Hardened, tempered, and polished steel blade. Permanently fastened full tang blade. This putty knife is designed with a hardwood handle. Backed by a limited lifetime warranty.
features
- Hardened, tempered, and polished steel blade.
- Permanently fastened full tang blade.
- Hardwood handle.
- Limited lifetime warranty
| Blade Type | Stiff |
| Manufacturer Name | Proto® |
| Handle Material | Wood |
| Blade Width | 1.25 in |
| Weight | 0.16 LB |
| EAN or UPC | 76174285413 |

