Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hi-Vis Tape Rules

30-305

Hi-Vis Tape Rules
Item #106003346
  • Hi-Vis Tape Ruler
  • 25 ft Long x 1" Wide
Hi-Vis Tape Rules
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Tape Ruler
  • 25 ft Long x 1" Wide

description

  • Stanley, 25' x 1", Hi Vis Tape Rule, New Bi Material Case For Greater Durability & Comfort, New Hi Vis Finish For Easy Identification & Location, Mylar Coated Blade For Added Durability & Corrosion Resistance.

features

  • Mylar-coated blade for added durability & corrosion resistance
  • New Bi material case for greater durability & comfort
  • Rubber cushion grip for comfort, slip-resistant hold
  • High-visibility green for easy identification on the job-site
Length 25 ft
Weight 0.92 LB
EAN or UPC 76174303056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison