- Stanley® Tape Ruler
- 25 ft Long x 1" Wide Blade
- Yellow
description
- The Stanley 25-by- 1 In. tape rule features a polymer-coated blade for long life, a durable textured case for a non-slip grip, and high-contrast colors for easy readability, with numerical readouts every 1/8 In. It measures 25 Ft. in length by 1 In. in width and stands out 7 Ft.
features
- Polymer-coated blade for long-lasting wear
- high-contrast colors for easy readability
- Numerical readouts every 1/8 In.
- 7 Ft. standout
- Durable case is textured for non-slip grip
| Color | Yellow |
| Length | 25 ft |
| End Type | Hook |
| Case Material | ABS |
| Inch/Metric | Inch |
| Type | Single Side Tape |
| Blade Finish | Polymer |
| Measuring System | Inch/Fractions |
| Weight | 0.87 LB |
| EAN or UPC | 76174304541 |

