- Stanley® Tape Ruler
- 25 ft Long x 1" Wide Blade
- Yellow
description
- The Stanley 25-by- 1 In. tape rule features a polymer-coated blade for long life, a durable textured case for a non-slip grip, and high-contrast colors for easy readability, with numerical readouts every 1/8 In.. it measures 25 Ft. in length by 1 In. in width and stands out 7 Ft..
features
- Numerical readouts every 1/8 inch
- Durable case is textured for non-slip grip
- high-contrast colors for easy readability
- 7-foot standout
- Polymer-coated blade for long-lasting wear
- tape width: 1 inch
- Tape length: 25 feet
| Color | Yellow |
| Inch/Metric | Inch |
| Type | Single Side Tape |
| End Type | Hook |
| Measuring System | Inch |
| Length | 25 ft |
| Case Material | ABS |
| Blade Finish | Polymer |
| Weight | 0.865 LB |
| EAN or UPC | 76174304558 |

