- Stanley® Tape Ruler
- 30 ft Long x 1" Wide Blade
- Yellow
description
- This tape measure is 1 In. wide and 30 Ft. long. The blade standout is a sturdy 7 Ft. The high visibility yellow case stands out among other tools. The hook has three-rivets and is corrosion-resistant which moves to allow accurate inside/outside measurements.
features
- 7 Ft. standout
- 1/2 In., 3/4 In. and 1 In. blade widths
- High-contrast blade for easy readability
- High-impact, high-visibility yellow case stands out
- Three-rivet, corrosion-resistant hook moves to allow accurate inside/outside measurements
| Inch/Metric | Inch |
| Color | Yellow |
| End Type | Hook |
| Measuring System | Inch |
| Length | 30 ft |
| Blade Finish | Polymer |
| Type | Single Side Tape |
| Case Material | ABS |
| Weight | 0.97 LB |
| EAN or UPC | 76174304640 |

