- Stanley® Tape Ruler
- 12 ft Long x 1/2" Wide Blade
- Yellow
description
- Polymer coating film helps extend life of entire blade. High-impact, yellow ABS case. Forward blade lock makes locking and unlocking a cinch. Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook. Riveted, corrosion resistant hook. Belt clip on back of case.
features
- Polymer coating film helps extend life blade
- Yellow ABS high impact case
- Forward blade lock for ease of use
- Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook
| Color | Yellow |
| End Type | Hook |
| Inch/Metric | Inch |
| Case Material | ABS |
| Blade Finish | Polymer |
| Measuring System | Inch |
| Type | Single Side Tape |
| Length | 12 ft |
| Weight | 0.29 LB |
| EAN or UPC | 76174304855 |

