- 12 Points
- 15 Pieces
- 1/2 in Drive Size
features
- Full Polish finish.
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Length Type | Standard |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 3.86 LB |
| EAN or UPC | 662679278748 |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Length Type | Standard |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 3.86 LB |
| EAN or UPC | 662679278748 |