- Inch
- 16 ft Length
- 3/4" Width
features
- 7 ft blade standout (excludes 33-116 and 33-158)
- Mylar® polyester film helps extend life of entire blade
- High-impact, chrome-plated ABS case
- Secure blade lock won't creep during measurements
- Corrosion-resistant Tru-Zero™ end hook for accurate measurements
includes
- Belt clip
| Length | 16 ft |
| Replacement Blade No. | 32-616 |
| Inch/Metric | Inch |
| Color | Metallic |
| Material | ABS |
| Weight | 0.44 LB |
| EAN or UPC | 76174331165 |

