- Powerlock® Tape Ruler 3/4" Wide Blade
- 5 m, 16 ft Long x 3/4" Wide Blade
- Metallic
features
- 7 ft blade standout (excludes 33-116 and 33-158)
- Mylar® polyester film helps extend life of entire blade
- High-impact, chrome-plated ABS case
- Secure blade lock won't creep during measurements
- Corrosion-resistant Tru-Zero™ end hook for accurate measurements
| Inch/Metric | Inch, Metric |
| Blade Finish | Polyester |
| Case Material | ABS |
| No. of Screws | 2 |
| End Type | Hook |
| Measuring System | Inch/Metric |
| Color | Metallic |
| Length | 16 ft |
| Type | Single Side Tape |
| Weight | 0.52 LB |
| EAN or UPC | 76174331585 |

