- Powerlock® Tape Ruler 1/2" Wide Blade
- 12 ft Long x 1/2" Wide Blade
- Metallic
features
- Heat treated spring for longer life
- Positive blade lock will not creep while taking measurements
- Entire blade coated with Mylar® Polyester film for added durability
- Belt clip on back of case makes it convenient for carrying
| No. of Screws | 1 |
| Case Material | ABS |
| Mounting | Belt Clip |
| Measuring System | Inch |
| Type | Single Side Tape |
| Color | Metallic |
| Blade Finish | Polyester |
| End Type | Hook |
| Length | 12 ft |
| Inch/Metric | Inch |
| Weight | 0.38 LB |
| EAN or UPC | 76174332124 |

