- Powerlock® Tape Ruler 1/2" Wide Blade
- 3.500 m, 12 ft Long x 1/2" Wide Blade
- Metallic
description
- Stanley 3.5 m/ 12 ft PowerLock® tape measure.
features
- Corrosion-resistant Tru-zero end hook for accurate measurements Mylar® is a registered trademark of DuPont Teijin Films for its polyester film. Only Dupont Teijin Films makes Mlyar® polyester film.
- Cast-metal case is durable and suitable for heavy-duty use
- Mylar® polyester film extends life of entire blade
- Secure blade lock won't creep during measurements
- 16" and 19.2" stud center markings simplify framing jobs
| Inch/Metric | Inch, Metric |
| No. of Screws | 2 |
| Blade Finish | Polyester |
| Type | Single Side Tape |
| Length | 12 ft |
| Measuring System | Inch/Metric |
| Case Material | ABS |
| Mounting | Belt Clip |
| Color | Metallic |
| End Type | Hook |
| Weight | 0.41 LB |
| EAN or UPC | 76174332155 |

