- Powerlock® Tape Ruler 1/2" Wide Blade
- 12 ft Long x 1/2" Wide Blade
- Yellow
description
- Mylar® polyester film helps extend life of entire blade. High-impact, chrome plated metal case. Forward blade lock makes locking and unlocking a cinch. Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook. Riveted, corrosion resistant hook. Belt clip on back of case.
features
- Blade life is extended by the Mylar® polyester film
- Chrome plated metal case, can withstand a high impact
- Forward blade lock for ease of use
- Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook, which is riveted, and corrosion resistant
| No. of Screws | 1 |
| Inch/Metric | Inch |
| Measuring System | Inch/Decimal Scale |
| Case Material | Zinc |
| Blade Finish | Polyester |
| Mounting | Belt Clip |
| End Type | Hook |
| Type | Single Side Tape |
| Color | Yellow |
| Length | 12 ft |
| Weight | 0.39 LB |
| EAN or UPC | 76174332728 |

