- Inch
- 25 ft Length
- 1" Width
description
- 7 In. Blade standout. 1 In. wide blade for easy readability. Mylar® polyester film helps extend life of entire blade. High-impact, chrome plated ABS case. Forward blade lock makes locking and unlocking a cinch. Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook. Three-rivet, corrosion resistant hook. Belt clip on back of case.
features
- Stud markings at 16 In. and 19.2 In.
- Mylar® polyester film helps extend life of entire blade
- Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook
- Belt clip on back of high-impact, chrome plated ABS case
includes
- Belt clip
| Inch/Metric | Inch |
| Length | 25 ft |
| Replacement Blade No. | 32-625 |
| Color | Metallic |
| Material | ABS |
| Weight | 0.89 LB |
| EAN or UPC | 76174334258 |

