- Powerlock® Tape Ruler 1" Wide Blade
- 30 ft Long x 1" Wide Blade
- Metallic
description
- Get the durability and dependability you need with this 30 ft. PowerLock® Tape Measure with BladeArmor®. Draw circles and arcs and easily frame a wall using the 16 in. and 19-1/5 in. stud center markings while the Tru-Zero® end hook helps deliver reliable accuracy. The Mylar®-coated blade resists wear-and-tear for long life and the blade lock keeps the tape measure securely in place as you work.
features
- 7 FT. BLADE STANDOUT for routine, pro-grade measuring
- LONG BLADE LIFE with Mylar® polyester film coating
- HIGH-IMPACT CASE DEFENDS AGAINST DAMAGE: Chrome ABS enclosure is jobsite strong
- NO CREEPING DURING MEASUREMENTS with secure blade lock
| Case Material | ABS |
| No. of Screws | 1 |
| Color | Metallic |
| Type | Single Side Tape |
| End Type | Hook |
| Return Motion | Spring |
| Blade Finish | Polyester |
| Inch/Metric | Inch |
| Length | 30 ft |
| Measuring System | Inch |
| Weight | 1.05 LB |
| EAN or UPC | 76174334302 |

