- Tape Measure
- 16' Long
- 1 1/4" Wide
- Auto Returm Mylar Coating Blade
description
- The FATMAX® 16-ft tape measure is designed for maximum durability and heavy use. Whether you are a professional or a DIY enthusiast, you will find many applications for this accurate and easy-to-use measuring tool.
features
- Stainless-steel wearplate protects case from being cut by blade
- Special designed hook grabs on side, top or bottom for versatility
- Dual-material case
- Specially designed hook grabs on side, top or bottom
- Strong spring for smooth retraction
- 1-1/4-inch wide blade with 11-ft. of standout
- Blade-armor coating for extended life and durability of blade
- Hi-impact ABS case with rubber over mold for durability
- 16 and 19.2-inch stud center markings on blade for easy framing
| Graduation(s) | 16ths |
| Return Motion | Auto |
| Inch/Metric | Inch |
| Reel Type | Closed Reel |
| Blade Material | Steel |
| Blade Finish | Mylar Coating |
| Length | 16 ft |
| Color | Yellow/Black |
| Case Material | ABS Plastic |
| Width | 1 1/4 in |
| End Type | Hook |
| Weight | 0.82 LB |
| EAN or UPC | 76174337167 |

