- Tape Measure
- 25' Long
- 1 1/4" Wide
- Auto Returm Mylar Coating Blade
features
- 11 ft blade standout
- 1 1/4" wide blade for easy readability
- BladeArmor® coating on the first 4 1/2" maximizes durability of the blade
- Mylar® polyester film extends life of entire blade
- High-impact ABS case with durable rubber holds up to heavy use
- Top-forward blade lock makes locking and unlocking easy
- Cushion grip provides comfortable, slip-resistant hold
- Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements
| Reel Type | Closed Reel |
| Length | 25 ft |
| Blade Material | Steel |
| Case Material | ABS Plastic |
| Color | Yellow/Black |
| Blade Finish | Mylar Coating |
| Return Motion | Auto |
| End Type | Hook |
| Inch/Metric | Inch |
| Graduation(s) | 16ths |
| Width | 1 1/4 in |
| Weight | 1.207 LB |
| EAN or UPC | 76174337259 |

