- FatMax® Reinforced w/Blade Armor™ Tape Ruler
- 30 ft Long x 1 1/4" Wide Blade
- Yellow
description
- 30 Ft. length, 1.25 In. wide blade with 11 Ft. of standout for convenience. BladeArmor™ Coating on the first 4 In. maximizes durability and reduced blade breakage. Slip and impact resistant cushion grip. Smooth retraction spring.
features
- 30 Ft. length, 1.25 In. wide blade with 11 Ft. of standout for extra and easy to read graphics
- BladeArmor™ coating on the first 4 In. maximizes durability and reduced blade breakage
- Slip and impact resistant cushion grip
- Smooth retraction spring
- Special designed hook grabs on side, top or bottom for versatility
- Mylar polyester film extends life of entire blade
- Top-forward blade lock makes locking and unlocking easy
- Specially designed multi-catch hook grabs on top or bottom for versatility
| Blade Material | Steel |
| Length | 30 ft |
| Case Material | ABS Plastic |
| Type | Single Side Tape |
| Color | Yellow/Black |
| Inch/Metric | Inch |
| Blade Finish | Mylar Coating |
| Measuring System | Inch |
| Width | 1 1/4 in |
| End Type | Hook |
| Weight | 1.25 LB |
| EAN or UPC | 76174337303 |

