- FatMax® Reinforced w/Blade Armor™ Tape Ruler
- 35 ft Long x 1 1/4" Wide Blade
- Yellow
description
- Easy to read, comfortable to hold, and built to last, the FatMax 35 Ft. tape measure is a versatile and precise measurer for all your jobs. Made in the USA with global materials.
features
- 11 ft blade standout
- 1-1/4" wide blade for easy readability
- Mylar polyester film extends life of entire blade
- Tru-zero end hook for accurate measurements
- Blade armor coating on the first 4-1/2 In. maximizes durability of the blade
- Top-forward blade lock makes locking and unlocking easy
- High-impact ABS case with durable rubber-holds up to heavy use
- 16" and 19.2" stud center markings simplify framing jobs
- Cushion grip provides comfortable, slip-resistant hold
- Specially designed multi-catch hook grabs on top or bottom for versatility
| Measuring System | Inch |
| Inch/Metric | Inch |
| Length | 35 ft |
| Type | Single Side Tape |
| Blade Finish | Mylar Coating |
| Color | Yellow/Black |
| End Type | Hook |
| Case Material | ABS Plastic |
| Blade Material | Steel |
| Width | 1 1/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 76174337358 |

