- Powerlock® Tape Ruler 1" Wide Blade
- 35 ft Long x 1" Wide Blade
- Metallic
description
- 7 In. Tape standout. 1 In. wide blade for easy readability. Mylar® polyester film helps extend life of entire blade. High-impact, chrome plated ABS case. Forward blade lock makes locking and unlocking a cinch. Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook. Three rivet corrosion resistant end hook.
features
- Stud markings at 16 In. and 19.2 In.
- Mylar® polyester film helps extend life of entire blade
- Tru-Zero™ hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook
- Belt clip on back of high-impact, chrome plated ABS case
| End Type | Hook |
| No. of Screws | 1 |
| Color | Metallic |
| Length | 35 ft |
| Return Motion | Spring |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Case Material | ABS |
| Blade Finish | Polyester |
| Type | Single Side Tape |
| Weight | 1.33 LB |
| EAN or UPC | 76174338355 |

