- Closed Case
- 100 ft Blade Length
- 3/8 in Blade Width
- Inch
description
- The Stanley steel long tape rule features a 100-foot-by- 3/8 In. yellow steel blade with a durable polymer coating. With an easy-wind drum, the tape recoils neatly into the high-impact, high-visibility yellow ABS case. Easy-to-read markings on the tape make taking accurate measurements easier.
features
- Blade features polymer coating and steel construction for long-lasting wear
- Easy-wind drum
- high-impact, high-visibility case
- 3/8 In. wide yellow blade with easy-to-read 1/8 In. graduations.
- End hook recoils neatly into contoured, yellow plastic case
| Inch/Metric | Inch |
| Stud Markings | 16 in |
| Type | Closed Case |
| Blade Width | 3/8 in |
| Graduation(s) | 1/8 in |
| Blade Color | Yellow |
| Blade Length | 100 ft |
| Weight | 0.89 LB |
| EAN or UPC | 76174341065 |

