- Open Reel Fiberglass Long Tape
- 100 ft Long x 1/2" Wide
description
- This 100 Ft. long tape is designed with a 0.5 In. wide blade allowing the markings to easy be read. The case is made of high-impact ABS plastic which holds up to many rugged conditions. A PVC blade allows the tape to be wound when it is wet. The blade is printed on both sides with fractional/decimal, Metric/English formats for versatility.
features
- 1/2 In. wide blade with easy-to-read markings for more accurate measurements
- High-impact ABS case withstands rugged conditions
- PVC blades allow tape to be wound wet and easily cleaned
- Blade is printed on both sides with fractional/decimal, Metric/English formats for versatility
- Rubber grip is designed with comfort in mind
- High-visibility color makes it easy to find in the toolbox or on the job site
| Type | Double Side Tape |
| Blade Material | PVC |
| Length | 100 ft |
| No. of Screws | 1 |
| Inch/Metric | Inch |
| Measuring System | Front-Fractional 1/8", Back-Decimal:ft |
| End Type | Hook |
| Weight | 3.0 LB |
| EAN or UPC | 76174347906 |

