- Open Reel Fiberglass Long Tape
- 200 ft Long x 1/2" Wide
description
- 1/2 In. wide fiberglass blade. Reinforced blade end for long life. Two sided blade printing (Fractional inch/decimal foot). Rewind handle with rotating fingertip knob makes blade rewinding smoother and easier. High-impact, yellow ABS case with rubber grip handle for maximum comfort, slip-resistant grip, and durability. Folding try-zero™ end hook for accurate inside and outside measurements.
features
- Fractional inch and decimal foot printed on both sides of blade
- Rewind handle with rotating fingertip knob making blade rewinding smoother and easier
- High-impact, yellow ABS case with a rubber grip handle for maximum comfort, slip-resistant grip, and durability
- Folding Tru-Zero™ end hook for accurate inside and outside measurements
| End Type | Hook |
| Measuring System | Front-Fractional 1/8", Back-Decimal:ft |
| Blade Material | PVC |
| Inch/Metric | Inch |
| Length | 200 ft |
| No. of Screws | 1 |
| Type | Double Side Tape |
| Weight | 2.0 LB |
| EAN or UPC | 76174347937 |

