- 3/8 in Drive Size
features
- Drive size 3/8".
- Overall length 18".
- CW/CCW Rotation, Accuracy +/-3% CW, +/-6% CCW @ 20-100% of full scale.
| Height | 1 3/8 in |
| Width | 1 19/32 in |
| Drive Size | 3/8 in |
| Weight | 2.56 LB |
| EAN or UPC | 662679567576 |
| Height | 1 3/8 in |
| Width | 1 19/32 in |
| Drive Size | 3/8 in |
| Weight | 2.56 LB |
| EAN or UPC | 662679567576 |