- Premium Aluminum Rafter Square
- 24" Long
- Graduations: Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in
description
- Extra-thick aircraft-grade aluminum maximizes durability. Individually inspected for accuracy. Embossed graduations are painted yellow for readability in all light conditions. Markings include brace measures, octagon scale, board measures and rafter table. Surface treated to resist corrosion and extend the life.
features
- Individually inspected for accuracy
- Embossed graduations are painted yellow for readability in all light conditions
- Markings include brace measures, octagon scale, board measures and rafter table
- Resists corrosion
| Finish | Black |
| Type | Framing Square |
| Material | Aluminum |
| Beam Width | 1 1/2 in |
| Beam Length | 16 in |
| Measuring System | Inch |
| Blade Length | 24 in |
| Graduation(s) | Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in |
| Blade Width | 2 in |
| Weight | 0.85 LB |
| EAN or UPC | 76174450118 |

