- 12 Functions
- 5 1/2 in Overall Length
description
- High-quality hardened steel for durability. Embossed graduations and markings for easy readability. Graduations and markings on both sides of square makes measuring more efficient. Provides helpful reference conversion tables including: lumber scale, decimal equivalent and Metric conversion table, formula for squaring a foundation, 45°, 60°, and 30° angle markings, volume and area formulas, wood screw gauge table, nail sizes (common and finish), and quantity per pound and depth scale. Surface treated with a protective clear coating to resist corrosion and to extend the life.
features
- Durable hardened steel
- Embossed graduations for easy reading on face and back
- Surface protected with a clear finish that resists rust
- Reverse reading scale for versatile measuring applications
| Type | Multi-Plier |
| Overall Length | 5 1/2 in |
| No. of Functions | 12 |
| Weight | 1.685 LB |
| EAN or UPC | 76174455007 |

