- Steel Square
- 12" Long
- Graduations: Face-1/16 in, Back-1/16 in
description
- High-quality hardened steel for durability. Embossed graduations for easy reading on face and back. Treated with a clear, protective finish that resists rust.
features
- Durable hardened steel
- Face and back both have embossed graduations for readability
- Reverse reading scale makes measuring more efficient
- Rust resistant protective finish
| Beam Width | 1 in |
| Base Length | 8 in |
| Measuring System | Inch |
| Blade Length | 12 in |
| Graduation(s) | Face-1/16 in, Back-1/16 in |
| Blade Material | Steel |
| Material | Steel |
| Beam Material | Steel |
| Blade Width | 1.5 in |
| Manufacturer Name | Proto® |
| Weight | 0.62 LB |
| EAN or UPC | 76174459128 |

