- Combination Square
- 12" Long
- Combination Square
description
- Durable, hard-chrome plated blade is rust resistant. Etched graduations on both sides of the blade for efficiency. High-visibility yellow, precision machined die-cast handle with solid brass hardware. Easy-to-read plumb vial in handle. Built-in scriber comes in handy for surface marking.
features
- Durable, hard-chrome plated blade is rust resistant.
- Etched graduations on both sides of the blade for efficiency.
- High-visibility yellow, precision machined die-cast handle with solid brass hardware.
- Easy-to-read plumb vial in handle.
| Blade Length | 12 in |
| Blade Finish | Chrome |
| Handle Material | Die-Cast Metal |
| Type | Combination Square |
| Measuring System | Inch/Metric |
| Weight | 1.0 LB |
| EAN or UPC | 76174460285 |

