- Premium Adjustable Quick Square® Layout Tool
- 6 3/4" Beam Length
- 10 3/4" Base Length
description
- The Stanley 46-053 premium adjustable quick square layout tool features a heavy-duty aluminum construction for durability. Its black body with yellow graduations provides maximum readability in all light conditions. This square features common, jack and hip, and valley scales for various applications. Its multipurpose, adjustable design can be used as a saw guide, bevel or protractor.
features
- Features common, jack and hip, and valley scales for different applications
- Limited lifetime warranty
- Heavy-duty aluminum construction supplies durability
- Black body with yellow graduations provides high visibility in all light conditions
| Material | Aluminum |
| Measuring System | Inch |
| Beam Length | 6 3/4 in |
| Type | Triangle Square |
| Finish | Black |
| Base Length | 10 3/4 in |
| Weight | 0.706 LB |
| EAN or UPC | 76174460537 |

