- Quick Square® Pocket Square
- 6 7/8" Beam Length
- 10 13/16" Base Length
features
- Versatile layout tool works as a rafter square, try square, protractor, or power saw guide
includes
- Instruction Book
| Material | Plastic |
| Beam Length | 6 7/8 in |
| Base Length | 10 13/16 in |
| Type | Triangle Square |
| Measuring System | Inch |
| Weight | 0.36 LB |
| EAN or UPC | 76174460605 |

