- Aluminum
description
- Aluminum construction provides durability. 10-1/4 In. base length and 6-3/4 In. rule length. Multipurpose design can be used as a saw guide, for special angle measurements and cuts, or as a protractor. Detailed instruction book included.
features
- Durable aluminum construction
- 10-1/4 In. base length and 6-3/4 In. rule length
- Multipurpose design can be used as a saw guide, for special angle measurements and cuts, or as a protractor
- Detailed instruction book included
| Base Length | 10 1/8 in |
| Rule Length | 6 3/4 in |
| Material | Aluminum |
| Graduation | 1/8 in |
| Weight | 0.41 LB |
| EAN or UPC | 76174460674 |

