- Premium Quick Square® Layout Tool
- 6 3/4" Beam Length
- 10 1/4" Base Length
description
- Durable aluminum construction. Black body with yellow graduations provides maximum readability in all light conditions. Multipurpose tool is ideal for use as a 0º to 90º protractor scale. Works well as a saw guide.
features
- Durable aluminum construction
- Black body with yellow graduations provides maximum readability in all light conditions
- Multipurpose tool is ideal for use as a 0º to 90º protractor scale
- Limited lifetime warranty
| Beam Length | 6 3/4 in |
| Base Length | 10 1/4 in |
| Finish | Black |
| Measuring System | Inch |
| Material | Aluminum |
| Type | Triangle Square |
| Weight | 0.49 LB |
| EAN or UPC | 76174460711 |

