- Combination Square
- 16" Long
- Combination Square
description
- The Stanley contractor grade combination square is a multipurpose tool that provides you with a square for English measurements, a level vial, and a scratch awl. The 16 In. square has precision-machined working surfaces for improved accuracy and allows scribing on 10 In. and 12 In. stock
- the hard chrome-plated blades are deeply etched and coated for rust resistance for long-term use and readability. The handle is made of durable die-cast metal in high-visibility yellow and features solid brass knobs which are textured for easy adjustments. The easy-to-read level vial is individually regulated to ensure accuracy. The design features inside and outside try square and a built-in scriber for convenient surface marking. This product is backed by a lifetime limited warranty.
features
- Contractor grade combination square with a square for English measurements, a level vial, and a scratch awl
- Precision-machined working surfaces for improved accuracy
- deeply etched blades for long-term readability
- Hard chrome-plated blades coated for rust resistance
- durable die-cast metal handle with brass hardware
- Includes easy-to-read level vial
- built-in scriber for convenient surface marking
| Blade Length | 16 in |
| Type | Combination Square |
| Measuring System | Inch/Metric |
| Blade Finish | Chrome |
| Handle Material | Die-Cast Metal |
| Weight | 0.828 LB |
| EAN or UPC | 76174461312 |

