- Combination Square
- 12" Long
- Combination Square
description
- It has a cast metal head and 12 In. steel blade with 1/32 In. graduations and hardened steel scriber. They are also often used as center gauges, adjustable straight edge, and depth gauge.
features
- Durable, black die-cast metal handle
- 12 In. steel blade with 1/32 In. graduations and hardened steel scriber
- Embossed hard-chrome blade coated to resist rust
- Easy-to-read vial
| Handle Material | Die-Cast Metal |
| Blade Length | 12 in |
| Blade Finish | Protective Coating |
| Type | Combination Square |
| Measuring System | Inch |
| Weight | 0.685 LB |
| EAN or UPC | 76174462227 |

