- Try/Mitre Square
- 8 in, 203 mm Long
- Graduations: 1/8 in.
features
- Lightweight square for measuring 45º and 90º angles
| Blade Length | 8 in |
| Measuring System | Inch/Metric |
| Type | Try-Square |
| Graduation(s) | 1/8 in |
| Handle Material | Plastic |
| Handle Length | 5 1/8 in |
| Blade Width | 1.5 in |
| Weight | 0.258 LB |
| EAN or UPC | 76174465020 |

