- Die Cast Chalk Line Reel
- 100 ft
description
- The Stanley contractor grade chalk line reel allows you to apply a uniform chalk line up to 100 Ft. using a long-wearing felt gasket that hugs the line and distributes the chalk coating evenly. Made of a durable, heavy-duty die-cast aluminum body for extra long life in a blue-gray color, this reel is designed with a plastic and metal universal hook built to endure the rigors of everyday use. This tool can also be used as a plumb bob. It is backed by a lifetime limited warranty.
features
- Backed by lifetime limited warranty
- tool can be used as plumb bob
- Universal hook designed to endure rigors of everyday use
- Long-wearing felt gasket hugs line and distributes uniform chalk coating
- Contractor grade chalk line reel allows applies uniform chalk line up to 100 Ft.
| Type | Line |
| Line Length | 100 ft |
| Case Material | Die Cast |
| Weight | 0.48 LB |
| EAN or UPC | 76174470994 |

