- Chalk Reel
- 100 Ft
- 3 oz capacity
description
- The Stanley 100 Ft. FatMax chalk line reel features a water-resistant, high-impact ABS case with rubber grips, making it both extremely durable and easy to hold. The 3:1 gear ratio gives you a rewind that's 3 times faster, while the chalk line has twice the tensile strength of traditional lines and lasts twice as long. A convenient locking button holds the string in place. This reel holds one 4 Oz. bottle of Stanley chalk, and an easy-to-access screw cap simplifies the chalk refilling. The reel also features a long-wearing felt gasket that hugs the line and distributes chalk coating evenly. A stainless-steel universal hook withstands heavy use, and the crank handle folds neatly into case for storage and transit.
features
- crank handle folds neatly for storage and transit
- Includes stainless-steel universal hook
- 100 Ft. line chalk reel with water-resistant, high-impact ABS case
- 3:1 gear ratio for fast rewinds
- Holds one 4 Oz. bottle of Stanley chalk (not included)
| Chalk Included | No |
| Container Size | 3 oz |
| Chalk Color | Blue |
| Length | 100 ft |
| Weight | 0.63 LB |
| EAN or UPC | 76174471403 |

